
18 in W Double Tier Locker, 6-Tier, 18 in W x 18 in D x 72 in H, Black
Mfr # DTL-1818-72
Zoro # G422736904
product price:Â $432.99
/eaKey Features
Series
DTL
Overall Height
78 in
Finish
POWDER COAT
Cabinet Handle Style
Pull Handle
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DTL-1818-72
Zoro #
G422736904
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
78 in
Overall Depth
18 in
Overall Width
18 in
Details
Series
DTL
Finish
POWDER COAT
Cabinet Handle Style
Pull Handle
Color
Black
Number of Shelves
2
Door Type
Vented
Material
Steel
Item
Lockers
Lock Type
Padlock Loop
Locking Points
Padlock Loop
Load Capacity
Double Tier Locker
Number of Doors
2
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Double Tier Locker. Fully assembled. Includes 1 two prong hook and 2 one prong coat hooks. Louvers on door for ventilation. Holes in sides for bolting multiple units together. Doors include padlock loop with chrome pull handle. Dimensions 18in W x 18in D x 72in H (overall height 78in H on 6in legs). Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.