18 in W Double Tier Locker, 6-Tier, 18 in W x 18 in D x 72 in H, Gray
- Mfr # DTL-1818-72
- Zoro # G422719983
product price:Â
$
551.99
/ea
Key Features
Overall Width
18 in
Overall Depth
18 in
Overall Height
78 in
Color
Gray
Legs
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DTL-1818-72
- Zoro #
- G422719983
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 18 in
- Overall Depth
- 18 in
- Overall Height
- 78 in
Details
- Color
- Gray
- Item
- Double Tier Locker
- Legs
- Yes
- Handle Type
- Pull handle
- Material
- Steel
- Finish
- Powder Coat
- Assembled/Unassembled
- Assembled
Description
All welded steel, Heavy Duty Double Tier Locker. Fully assembled. Includes 1 two prong hook and 2 one prong coat hooks. Louvers on door for ventilation. Holes in sides for bolting multiple units together. Doors include padlock loop with chrome pull handle. Dimensions 18in W x 18in D x 72in H (overall height 78in H on 6in legs). Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.