18 in W Double Tier Locker, 6-Tier, 18 in W x 18 in D x 72 in H, Light Blue

  • Mfr # DTL-1818-72

  • Zoro # G922717489


product price:  $432.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Series
DTL
Load Capacity
Double Tier Locker
Overall Width
18 in
Color
Light Blue
Number of Doors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DTL-1818-72
Zoro #
G922717489
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 in
Overall Height
78 in
Overall Depth
18 in

Details

Series
DTL
Item
Lockers
Load Capacity
Double Tier Locker
Color
Light Blue
Number of Doors
2
Material
Steel
Finish
POWDER COAT
Locking Points
Padlock Loop
Door Type
Vented
Cabinet Handle Style
Pull Handle
Number of Shelves
2
Assembled/Unassembled
Assembled
Lock Type
Padlock Loop

Description

All welded steel, Heavy Duty Double Tier Locker. Fully assembled. Includes 1 two prong hook and 2 one prong coat hooks. Louvers on door for ventilation. Holes in sides for bolting multiple units together. Doors include padlock loop with chrome pull handle. Dimensions 18in W x 18in D x 72in H (overall height 78in H on 6in legs). Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.