
18 in W Double Tier Locker, 6-Tier, 18 in W x 18 in D x 72 in H, Red
Mfr # DTL-1818-72
Zoro # G122719764
product price:Â $432.99
/eaKey Features
Series
DTL
Overall Width
18 in
Assembled/Unassembled
Assembled
Locking Points
Padlock Loop
Load Capacity
Double Tier Locker
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DTL-1818-72
Zoro #
G122719764
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
18 in
Overall Height
78 in
Overall Depth
18 in
Details
Series
DTL
Assembled/Unassembled
Assembled
Locking Points
Padlock Loop
Load Capacity
Double Tier Locker
Finish
POWDER COAT
Item
Lockers
Material
Steel
Number of Shelves
2
Lock Type
Padlock Loop
Door Type
Vented
Cabinet Handle Style
Pull Handle
Color
Red
Number of Doors
2
Description
All welded steel, Heavy Duty Double Tier Locker. Fully assembled. Includes 1 two prong hook and 2 one prong coat hooks. Louvers on door for ventilation. Holes in sides for bolting multiple units together. Doors include padlock loop with chrome pull handle. Dimensions 18in W x 18in D x 72in H (overall height 78in H on 6in legs). Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.