2 Shelf Slat Top Cart, 48 in W x 24 in D x 33 1/2 in H, Red

  • Mfr # S-48-DT-2-S

  • Zoro # G822719828


product price:  $668.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Caster Material
Steel
Number of Shelves
2
Overall Width
24 in
Overall Depth
48 in
Caster Type
2 Rigid, 2 Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-48-DT-2-S
Zoro #
G822719828
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Depth
48 in
Overall Height
33-1/2 in
Shelf Width
24
Height
33-1/2 in
Shelf Length
48
Caster Dia.
5

Details

Caster Material
Steel
Number of Shelves
2
Item
2 Shelf Slat Top Cart
Color
Red
Caster Type
2 Rigid, 2 Swivel
Material
Welded Steel
Load Capacity
2,000 lbs
Capacity per Shelf
1,000 lbs.
No. of Shelves
2
Caster Configuration
2 Rigid, 2 Swivel
Distance Between Shelves
21.25"
Cart Shelf Style
Flat Top, Tray Bottom
Handle Type
Push

Description

All welded steel, Heavy Duty Slat Top Truck. Designed for sliding dies and heavy items on and off top. Use with slings or grabs to easily transfer items. 12 gauge top. Slats measure 3in wide, 1-1/2in deep and are spaced 1-1/2in apart. Two shelves with a clearance of 22-1/4in. Floor clearance is 6-1/2”. Push handle included. 2 swivel, 2 rigid 5in x 2in semi-steel casters. Capacity 2,000 lbs. Dimensions 48in W x 24in D x 33-1/2in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.