
3 Drawer Wardrobe Locker, 60 in W x 78 in H x 24 in D, Gray
Mfr # WSC-6072-24-3DL
Zoro # G122716046
product price:Â $2,202.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Height
78 in
Material
All welded steel
Finish
Powder Coat
Overall Width
60 in
Cabinet Handle Style
L-Style
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSC-6072-24-3DL
Zoro #
G122716046
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
78 in
Overall Width
60 in
Overall Depth
24 in
Details
Item
Cabinet
Material
All welded steel
Finish
Powder Coat
Cabinet Handle Style
L-Style
Capacity per Shelf
200 lbs/half shelf
Color
Gray
Assembled/Unassembled
Assembled
Description
All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes keyed handle, a top shelf, coat rod, 3 drawers with recessed handles (250 lbs. capacity per drawer), 3 half fixed shelves, and 6in Legs. 60in Wide x 78in High x 24in Deep. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.