
3 Drawer Wardrobe Locker, 60 in W x 78 in H x 24 in D, Putty
Mfr # WSC-6072-24-3DL
Zoro # G622720413
product price:Â $2,202.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Height
78 in
Overall Width
60 in
Number of Drawers
3
Assembled/Unassembled
Assembled
Locking Points
Latch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSC-6072-24-3DL
Zoro #
G622720413
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
78 in
Overall Width
60 in
Overall Depth
24 in
Details
Number of Drawers
3
Assembled/Unassembled
Assembled
Locking Points
Latch
Capacity per Shelf
200 lbs/half shelf
Number of Doors
2
Color
Putty
Lock Type
Recessed Handle
Number of Shelves
3
Material
All Welded Steel
Cabinet Handle Style
L-Style
Item
Cabinet
Series
WSC
Drawer Capacity
100 lbs
Finish
Powder Coat
Description
All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes keyed handle, a top shelf, coat rod, 3 drawers with recessed handles (250 lbs. capacity per drawer), 3 half fixed shelves, and 6in Legs. 60in Wide x 78in High x 24in Deep. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.