3 Drawer Wardrobe Locker, 60 in W x 78 in H x 24 in D, With Padlock Hasp, Light Blue
- Mfr # WSC-6072-24-3DL-HASP
- Zoro # G624449466
product price:Â
$
2,820.99
/ea
Key Features
Color
Light Blue
Locker Material
All Welded Steel
Overall Depth
24 in
Number of Openings
5
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSC-6072-24-3DL-HASP
- Zoro #
- G624449466
- UPC #
- -
- Country of Origin
- United States
- Color
- Light Blue
- Locker Material
- All Welded Steel
- Number of Openings
- 5
- Finish
- Powder Coated
- Assembled/Unassembled
- Assembled
- Locker Handle Type
- L-Handle
- Mounting
- Welded
- Number of Compartments
- 8
- Locker Door Type
- Solid Double Door
- Locker Lock Type
- Keyed Handle & Padlock Hasp
- Load Capacity
- 200 lbs per Half Shelf/250 lbs per Drawer
- Item
- Wardrobe Locker
Dimensions
- Overall Depth
- 24 in
- Overall Height
- 78 in
- Overall Width
- 60 in
Description
All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes keyed handle, a top shelf, coat rod, 3 drawers with recessed handles (250 lbs. capacity per drawer), 3 half fixed shelves, and 6 in Legs. 60 in Wide x 78 in High x 24 in Deep. Powder Coat finish. Light Blue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.