3-Leg Shop Workbench, 120 in W x 28 in D x 32.5 in H, Putty

  • Mfr # FS-28120

  • Zoro # G522716233


product price: $1,028.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Countertop Material
Steel
Color
Putty
Overall Depth
28 in
Finish
Powder coat
Overall Width
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-28120
Zoro #
G522716233
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
28 in
Overall Width
120 in
Overall Height
32-1/2 in

Details

Countertop Material
Steel
Color
Putty
Finish
Powder coat
Number of Shelves
1
Assembled/Unassembled
Assembled
Item
Workbench
Material
Steel

Description

All welded steel, Heavy Duty Work Bench with Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Shelf is 15-1/4in D. Dimensions 120in W x 28in D x 32-1/2in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.