
3-Leg Shop Workbench, 120 in W x 28 in D x 32.5 in H, Red
Mfr # FS-28120
Zoro # G722717818
product price: $1,028.99
/eaKey Features
Color
Red
Overall Height
32-1/2 in
Overall Depth
28 in
Finish
Powder coat
Countertop Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS-28120
Zoro #
G722717818
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
32-1/2 in
Overall Depth
28 in
Overall Width
120 in
Details
Item
Workbench
Color
Red
Finish
Powder coat
Countertop Material
Steel
Number of Shelves
1
Assembled/Unassembled
Assembled
Material
Steel
Description
All welded steel, Heavy Duty Work Bench with Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Shelf is 15-1/4in D. Dimensions 120in W x 28in D x 32-1/2in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.