3 Sided Platform Truck, 60 in H x 48 in L x 28 in W, 8 inx2 inSemi Steel Casters, Light Blue
- Mfr # 3ST-2848-S-DRT
- Zoro # G624450479
product price:Â
$
1,040.99
/ea
Key Features
Finish
Powder Coated
Overall Height
60 in
Frame Material
Steel
Caster Type
2 SWIVEL, 2 RIGID
Load Capacity
3,000 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3ST-2848-S-DRT
- Zoro #
- G624450479
- UPC #
- -
- Country of Origin
- United States
- Finish
- Powder Coated
- Frame Material
- Steel
- Caster Type
- 2 SWIVEL, 2 RIGID
- Load Capacity
- 3,000 lbs
- Assembled/Unassembled
- Assembled
- Item
- Three Sided Platform Truck
- Deck Material
- Steel
- Color
- Light Blue
- Handle Type
- Push Handle
- Caster Material
- Semi-Steel
Dimensions
- Overall Height
- 60 in
- Deck Width
- 28 in
- Deck Length
- 48 in
- Deck Height
- 12 in
- Overall Width
- 28-9/16 in
- Overall Length
- 53 in
- Caster Dia.
- 8 in
Description
All welded steel, Heavy Duty 3 Sided Platform Truck. See-thru design for visual inspection. Heavily reinforced 12 gauge steel platform. Sides and back are constructed of 3/4 in flattened expanded metal. Unit measures 12 in from floor to deck, 48 in from deck to top frame. With double doors and top. With double doors and top. 2 swivel, 2 rigid 8 in x 2 in semi-steel casters. Capacity 3,000 lbs. Dimensions 48 in W x 28 in D x 60 in H. Powder Coat finish. Light Blue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.