
4-Drawer Wardrobe Locker, 48 in W x 78 in H x 24 in D, Black
Mfr # WSC-4872-24-4DL
Zoro # G822737136
product price:Â $1,864.99
/eaKey Features
Overall Width
48 in
Capacity per Shelf
200 lbs/half shelf
Drawer Capacity
100 lbs
Locking Points
Latch
Lock Type
Recessed Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSC-4872-24-4DL
Zoro #
G822737136
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Height
78 in
Overall Depth
24 in
Details
Capacity per Shelf
200 lbs/half shelf
Drawer Capacity
100 lbs
Locking Points
Latch
Lock Type
Recessed Handle
Number of Drawers
4
Number of Doors
2
Item
Cabinet
Cabinet Handle Style
L-Style
Finish
Powder Coat
Number of Shelves
4
Material
All Welded Steel
Assembled/Unassembled
Assembled
Color
Black
Series
WSC
Description
All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes keyed handle, a top shelf, coat rod, 4-drawer unit with recessed handles (100 lbs. capacity per drawer), 3 shelves, and 6in Legs. 48in Wide x 78in High x 24in Deep. Powder Coat finish. Black..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.