4-Drawer Wardrobe Locker, 48 in W x 78 in H x 24 in D, Putty

  • Mfr # WSC-4872-24-4DL

  • Zoro # G822716643


product price: $1,864.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Lock Type
Recessed Handle
Color
Putty
Capacity per Shelf
200 lbs/half shelf
Finish
Powder Coat
Number of Drawers
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSC-4872-24-4DL
Zoro #
G822716643
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Height
78 in
Overall Width
48 in

Details

Lock Type
Recessed Handle
Color
Putty
Capacity per Shelf
200 lbs/half shelf
Finish
Powder Coat
Number of Drawers
4
Locking Points
Latch
Number of Doors
2
Number of Shelves
4
Assembled/Unassembled
Assembled
Series
WSC
Material
All Welded Steel
Drawer Capacity
100 lbs
Cabinet Handle Style
L-Style
Item
Cabinet

Description

All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes keyed handle, a top shelf, coat rod, 4-drawer unit with recessed handles (100 lbs. capacity per drawer), 3 shelves, and 6in Legs. 48in Wide x 78in High x 24in Deep. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.