8 Cylin Der Horizontal Gas Cylin Der Cabinet, 30 in W x 72 in H x 38 in D, Black
- Mfr # GCSC-8
- Zoro # G022737349
product price:Â
$
1,351.99
/ea
Key Features
Material
Steel
Overall Height
72 in
Overall Width
30 in
Overall Depth
38 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GCSC-8
- Zoro #
- G022737349
- UPC #
- -
- Country of Origin
- United States
- Item
- Cabinet
- Material
- Steel
- Color
- Black
- Finish
- Powder Coated
- Assembled
- Yes
- Includes
- Holds 8 gas cylinders
Dimensions
- Overall Height
- 72 in
- Overall Width
- 30 in
- Overall Depth
- 38 in
Description
All welded expanded metal steel, Horizontal Gas Cylin Der Cabinet. 30in Wide x 72in High x 38in Deep. 8 Cylin Der capacity. Stores flammables, LP gas cylin Ders for plant safety. Expanded metal open air design, protects cylin Ders. Hinged lockable doors prevent tampering and theft. Complete with safety signs. Powder Coat finish. Black..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.