Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Frame Louver Panel, 34 in W x 17 in H, Gray

  • Mfr # LP-300

  • Zoro # G322717157


product price: $57.19
/ea

Key Features

Overall Height
17 in
Depth
2 in
Finish
Powder Coat
Material
All welded steel
Overall Width
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP-300
Zoro #
G322717157
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
17 in
Depth
2 in
Overall Width
34 in

Details

Item
Pegboard
Finish
Powder Coat
Material
All welded steel
Color
Gray

Description

All welded steel, Louver Panel Accessory for A-Frame Truck. Bolts directly to A-Frame Truck. from 16 gauge steel. All hardware is included. Dimensions 34in W x 17in H. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.