
A-Frame Louver Panel, 34 in W x 17 in H, Putty
Mfr # LP-300
Zoro # G722718211
product price: $57.19
/eaKey Features
Overall Height
17 in
Color
Putty
Finish
Powder Coat
Assembled
Yes
Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LP-300
Zoro #
G722718211
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
17 in
Overall Width
34 in
Overall Length
2 in
Details
Color
Putty
Finish
Powder Coat
Item
Pegboard
Assembled
Yes
Material
All Welded Steel
Description
All welded steel, Louver Panel Accessory for A-Frame Truck. Bolts directly to A-Frame Truck. from 16 gauge steel. All hardware is included. Dimensions 34in W x 17in H. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.