Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Frame Open Front Tray, 32 3/4 in W x 15 in D x 6 in H, Light Blue

  • Mfr # OFT-100

  • Zoro # G022718348


product price: $83.89
/ea
Free Shipping & Returns

Key Features

Assembled
Yes
Material
All Welded Steel
Overall Width
32-3/4 in
Finish
Powder Coat
Overall Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OFT-100
Zoro #
G022718348
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
32-3/4 in
Overall Length
15 in
Overall Height
6 in

Details

Item
Frame Accessories
Assembled
Yes
Material
All Welded Steel
Finish
Powder Coat
Color
Light Blue

Description

All welded steel, Open Front Tray for A-Frame Truck. Accessory attaches to A-Frame Truck. from 16 gauge steel. Includes two drop handles. Dimensions 32-3/4in W x 15in D x 6in H. Capacity 500 lbs. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.