A-Frame Truck Accessories Hanger Bar, 34 in W x 4.5 in H, Red

  • Mfr # HB-200

  • Zoro # G222719381


product price: $47.35
/ea

Key Features

Assembled
Yes
Overall Width
4 in
Color
Red
Overall Height
1 in
Overall Length
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB-200
Zoro #
G222719381
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Height
1 in
Overall Length
33 in

Details

Assembled
Yes
Item
Frame Accessories
Color
Red
Finish
Powder Coat
Material
All Welded Steel

Description

All welded steel, Hanger Bar for A-Frame Truck. Accessory attaches to A-Frame truck for mounting brackets and spin Dles. The single A-Frame truck will hold up to 10 bars, the double A-Frame truck 20 bars. Dimensions 34in W x 4-1/2in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.