Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Frame Truck Accessory Spin Dle, 1/2 Inch, 15 Inches Long, Black

  • Mfr # SP-5

  • Zoro # G122737430


product price: $13.29
/ea

Key Features

Material
All Welded Steel
Overall Length
4 in
Overall Width
15 in
Assembled/Unassembled
Assembled
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-5
Zoro #
G122737430
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Overall Width
15 in
Overall Height
1 in

Details

Material
All Welded Steel
Item
Frame Accessories
Assembled/Unassembled
Assembled
Finish
Powder Coat
Color
Black

Description

All welded steel, 1/2in Spin Dle for A-Frame Truck. Accessory used for handling spools, rings, etc. HB-200 is required for mounting spin Dles. 15in Long. Powder Coat finish. Black..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.