A-Frame Truck Flat Top Tray, 32 3/4 in W x 6 in H x 15 in D, Gray

  • Mfr # FTT-102

  • Zoro # G622715693


product price:  $70.99
/ea

Key Features

Color
Gray
Overall Width
32-3/4 in
Overall Height
6 in
Depth
15 in
Load Capacity
500 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTT-102
Zoro #
G622715693
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
32-3/4 in
Overall Height
6 in
Depth
15 in

Details

Item
Frame Accessories
Color
Gray
Load Capacity
500 lbs
Finish
Powder Coat
Material
All welded steel

Description

All welded steel, Flat Top Tray for A-Frame Truck. Accessory attaches to A-Frame Truck. Made from 16 gauge steel. Capacity 500 lbs. Dimensions 32-3/4in W x 15in D. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.