
A-Frame Truck Flat Top Tray, 32 3/4 in W x 6 in H x 15 in D, Light Blue
Mfr # FTT-102
Zoro # G822719903
product price:Â $70.99
/eaKey Features
Overall Width
32-3/4 in
Material
All Welded Steel
Overall Length
15 in
Overall Height
6 in
Color
Light Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FTT-102
Zoro #
G822719903
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
32-3/4 in
Overall Length
15 in
Overall Height
6 in
Details
Item
Frame Accessories
Material
All Welded Steel
Color
Light Blue
Finish
Powder Coat
Assembled
Yes
Description
All welded steel, Flat Top Tray for A-Frame Truck. Accessory attaches to A-Frame Truck. Made from 16 gauge steel. Capacity 500 lbs. Dimensions 32-3/4in W x 15in D. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.