
ABL Adjustable Bench Leg, 2 in W x 2 in D x 22 in L, 32.5-37.5 in H, Gray
Mfr # ABL-22
Zoro # G922718240
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Depth
22 in
Material
Steel
Width
22 in
Finish
Powder coat
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABL-22
Zoro #
G922718240
UPC #
-
Country of Origin
United States
Dimensions
Depth
22 in
Width
22 in
Height
37-1/2 in
Details
Material
Steel
Item
Accessories
Finish
Powder coat
Color
Gray
Assembled/Unassembled
Assembled
Description
All steel, Heavy Duty Adjustable Bench Leg. For 24in D wood top workbench. 12 gauge steel. Holes are provided for bolting to top and in floor pads for anchoring to floor. 22in W x 22in D x adjusts from 32-1/2in H to 37-1/2in H on 1in centers. Powder Coatfinish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.