
ABL Adjustable Bench Legs, 30 in Deep Top, 32.5-37.5 in Height, Light Blue
Mfr # ABL-28
Zoro # G322715603
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Color
Light Blue
Height
37-1/2 in
Depth
28 in
Assembly
Fully Assembled
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ABL-28
Zoro #
G322715603
UPC #
-
Country of Origin
United States
Dimensions
Height
37-1/2 in
Depth
28 in
Width
28 in
Details
Color
Light Blue
Assembly
Fully Assembled
Material
Steel
Finish
Powder coat
Item
Accessories
Description
All steel, Heavy Duty Adjustable Bench Leg. For 30in D wood top workbench. 12 gauge steel. Holes are provided for bolting to top and in floor pads for anchoring to floor. 28in W x 28in D x adjusts from 32-1/2in H to 37-1/2in H on 1in centers. Powder Coatfinish..
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.