
Adjustable Bench Leg, 32 1/2 in - 37 1/2 in Adjustable Height, Black
Mfr # ABL-58
Zoro # G922736329
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Depth
58 in
Finish
Powder coat
Assembly
Fully Assembled
Width
58 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABL-58
Zoro #
G922736329
UPC #
-
Country of Origin
United States
Dimensions
Depth
58 in
Width
58 in
Height
37-1/2 in
Details
Finish
Powder coat
Item
Accessories
Assembly
Fully Assembled
Material
Steel
Color
Black
Description
All steel, Heavy Duty Adjustable Bench Leg. For 60in D wood top workbench. 12 gauge steel. Holes are provided for bolting to top and in floor pads for anchoring to floor. 58in W x 58in D x adjusts from 32-1/2in H to 37-1/2in H on 1in centers. Powder Coatfinish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.