Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Bench Leg, 32 1/2 in - 37 1/2 in Adjustable Height, Red

  • Mfr # ABL-58

  • Zoro # G122716961


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Assembly
Fully Assembled
Color
Red
Finish
Powder coat
Depth
58 in
Width
58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABL-58
Zoro #
G122716961
UPC #
-
Country of Origin
United States

Dimensions

Height
37-1/2 in
Depth
58 in
Width
58 in

Details

Assembly
Fully Assembled
Color
Red
Finish
Powder coat
Item
Accessories
Material
Steel

Description

All steel, Heavy Duty Adjustable Bench Leg. For 60in D wood top workbench. 12 gauge steel. Holes are provided for bolting to top and in floor pads for anchoring to floor. 58in W x 58in D x adjusts from 32-1/2in H to 37-1/2in H on 1in centers. Powder Coatfinish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.