Zoro Homepage

Adjustable Bench Legs, 46 in W x 32.5-37.5 in H x 46 in D, Gray

  • Mfr # ABL-46

  • Zoro # G322717706


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Gray
Finish
Powder coat
Depth
46 in
Width
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABL-46
Zoro #
G322717706
UPC #
-
Country of Origin
United States

Dimensions

Depth
46 in
Width
46 in
Height
37-1/2 in

Details

Material
Steel
Color
Gray
Item
Accessories
Finish
Powder coat

Description

All steel, Heavy Duty Adjustable Bench Leg. For 48in D wood top workbench. 12 gauge steel. Holes are provided for bolting to top and in floor pads for anchoring to floor. 46in W x 46in D x adjusts from 32-1/2in H to 37-1/2in H on 1in centers. Powder Coatfinish..

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.