
Adjustable Rack, 48 in W x 72 in H x 24 in D, Light Blue
Mfr # DR-2448-5
Zoro # G322719229
product price: $980.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Overall Height
72 in
Load Capacity
1,775 lbs
Overall Depth
48 in
Number of Shelves
5
Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DR-2448-5
Zoro #
G322719229
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
72 in
Overall Depth
48 in
Overall Width
24 in
Details
Load Capacity
1,775 lbs
Number of Shelves
5
Material
All Welded Steel
Color
Light Blue
Assembled/Unassembled
Unassembled
Series
DR
Item
Rack
Finish
Powder Coat
Description
All steel, Extra Heavy Duty Knock Down Adjustable Rack. Extremely rugged to hold heavy loads. Constructed of 14 gauge reinforced shelves, 10 gauge angle posts, and oversize foot pads to protect floor. They can be assembled in Dividually or in rows. All hardware and X braces are included. Shelf mounting holes are on 2in centers. Units can be ordered assembled at an additional charge. Capacity 1,775 lbs. Dimensions 48in W x 24in D x 72in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.