Zoro Homepage

All Welded Rack, 30 in W x 24 in D x 65 in H, Black

  • Mfr # PE-2430

  • Zoro # G322737148


product price: $844.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Finish
Powder Coat
Assembled/Unassembled
Assembled
Color
Black
Overall Width
24 in
Number of Shelves
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE-2430
Zoro #
G322737148
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Depth
30 in
Overall Height
65 in

Details

Finish
Powder Coat
Assembled/Unassembled
Assembled
Color
Black
Item
Platform Truck
Number of Shelves
6
Material
All Welded Steel
Series
PE

Description

All welded steel, Extra Heavy Duty Rack with 6 Shelves. Constructed of 10 gauge posts and six-12 gauge shelves. Used for the heaviest tools, dies, and heavy material. Can be used in Dividually or bolted together in rows. No assembly required, ready to use. Foot pads on posts to protect floor. 10in shelf clearance. Capacity 1,000 lbs. per shelf. Dimensions 30in W x 24in D x 65in H. Powder Coat finish.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.