
All Welded Rack, Heavy Duty, 36 in W x 24 in D x 65 in H, Black
Mfr # PE-2436
Zoro # G922736466
product price: $974.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Assembled/Unassembled
Assembled
Material
All Welded Steel
Color
Black
Overall Height
65 in
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PE-2436
Zoro #
G922736466
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
36 in
Overall Height
65 in
Overall Width
24 in
Details
Item
Platform Truck
Assembled/Unassembled
Assembled
Material
All Welded Steel
Color
Black
Finish
Powder Coat
Series
PE
Number of Shelves
6
Description
All welded steel, Extra Heavy Duty Rack with 6 Shelves. Constructed of 10 gauge posts and six-12 gauge shelves. Used for the heaviest tools, dies, and heavy material. Can be used in Dividually or bolted together in rows. No assembly required, ready to use. Foot pads on posts to protect floor. 10in shelf clearance. Capacity 1,000 lbs. per shelf. Dimensions 36in W x 24in D x 65in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.