Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

All Welded Rack, Heavy Duty, 36 in W x 24 in D x 65 in H, Light Blue

  • Mfr # PE-2436

  • Zoro # G522720254


product price: $974.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Assembled/Unassembled
Assembled
Material
All Welded Steel
Finish
Powder Coat
Overall Height
65 in
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE-2436
Zoro #
G522720254
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
65 in
Overall Width
24 in
Overall Depth
36 in

Details

Assembled/Unassembled
Assembled
Material
All Welded Steel
Finish
Powder Coat
Item
Platform Truck
Number of Shelves
6
Series
PE
Color
Light Blue

Description

All welded steel, Extra Heavy Duty Rack with 6 Shelves. Constructed of 10 gauge posts and six-12 gauge shelves. Used for the heaviest tools, dies, and heavy material. Can be used in Dividually or bolted together in rows. No assembly required, ready to use. Foot pads on posts to protect floor. 10in shelf clearance. Capacity 1,000 lbs. per shelf. Dimensions 36in W x 24in D x 65in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.