Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Welding Bench, 36 in W x 12 in D x 34 in H, Gray

  • Mfr # AW-3636

  • Zoro # G522718374


product price: $485.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Gray
Material
Steel
Finish
Powder coat
Overall Depth
36 in
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW-3636
Zoro #
G522718374
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
36 in
Overall Width
36 in
Overall Height
34 in

Details

Color
Gray
Material
Steel
Finish
Powder coat
Item
Welding Bench

Description

All welded steel, Heavy Duty Arc Welding Bench.This arc welding bench is constructed of a 12 gauge steel top, with side and backstops. 14 gauge steel legs. The shelf is divided into three equal sections for the storage of welding rods.Dimensions 36in W x 36in D x 34in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.