Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Welding Bench with Drawer, 36 in W x 34 in H x 36 in D, Black

  • Mfr # AW-3636-DR

  • Zoro # G622736360


product price: $557.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Drawer Width
13.75 in
Drawer Load Rating
100 lbs
Drawer Depth
16.25 in
Assembled/Unassembled
Unassembled
Number of Drawers
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW-3636-DR
Zoro #
G622736360
UPC #
-
Country of Origin
United States

Dimensions

Drawer Width
13.75 in
Drawer Depth
16.25 in
Drawer Height
5
Overall Width
36 in
Overall Height
34 in
Overall Depth
36 in

Details

Drawer Load Rating
100 lbs
Assembled/Unassembled
Unassembled
Number of Drawers
1
Color
Black
Item
Welding Bench
Finish
Powder coat
Material
Steel

Description

All welded steel, Heavy Duty Arc Welding Bench with Drawer.This arc welding bench is constructed of a 12 gauge steel top, with side and backstops. 14 gauge steel legs. The shelf is divided into three equal sections for the storage of welding rods.Dimensions 36in W x 36in D x 34in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.