
Arc Welding Bench with Drawer, 36 in W x 34 in H x 36 in D, Gray
Mfr # AW-3636-DR
Zoro # G422715282
product price: $557.99
/eaKey Features
Finish
Powder coat
Color
Gray
Overall Width
36 in
Overall Height
34 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AW-3636-DR
Zoro #
G422715282
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Height
34 in
Overall Depth
36 in
Details
Item
Welding Bench
Finish
Powder coat
Color
Gray
Material
Steel
Description
All welded steel, Heavy Duty Arc Welding Bench with Drawer.This arc welding bench is constructed of a 12 gauge steel top, with side and backstops. 14 gauge steel legs. The shelf is divided into three equal sections for the storage of welding rods.Dimensions 36in W x 36in D x 34in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.