Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Welding Bench with Drawer, 36 in W x 34 in H x 36 in D, Putty

  • Mfr # AW-3636-DR

  • Zoro # G222717868


product price: $557.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Drawer Height
5
Material
Steel
Drawer Width
13.75 in
Drawer Load Rating
100 lbs
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW-3636-DR
Zoro #
G222717868
UPC #
-
Country of Origin
United States

Dimensions

Drawer Height
5
Drawer Width
13.75 in
Overall Width
36 in
Drawer Depth
16.25 in
Overall Depth
36 in
Overall Height
34 in

Details

Material
Steel
Drawer Load Rating
100 lbs
Item
Welding Bench
Color
Putty
Number of Drawers
1
Assembled/Unassembled
Unassembled
Finish
Powder coat

Description

All welded steel, Heavy Duty Arc Welding Bench with Drawer.This arc welding bench is constructed of a 12 gauge steel top, with side and backstops. 14 gauge steel legs. The shelf is divided into three equal sections for the storage of welding rods.Dimensions 36in W x 36in D x 34in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.