
Arc Welding Bench with See-Thru Shield and Drawer, 36 in W x 34 in H x 36 in D, Black
Mfr # AW-3636-WS-DR
Zoro # G922736893
product price: $825.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Color
Black
Overall Width
36 in
Includes
Welding Shield w/ Window
Finish
Powder coat
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AW-3636-WS-DR
Zoro #
G922736893
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Depth
36 in
Drawer Depth
16.25 in
Drawer Width
13.75 in
Overall Height
68 in
Drawer Height
5
Details
Color
Black
Item
Welding Bench
Includes
Welding Shield w/ Window
Finish
Powder coat
Assembled/Unassembled
Unassembled
Drawer Load Rating
100 lbs
Material
Steel
Number of Drawers
1
Description
All welded steel, Heavy Duty Arc Welding Bench with Drawer and 34in tall see-thru filters on 3 sides allowing for safe observation. Overall height with shields is 68in H. This arc welding bench is constructed of a 12 gauge steel top. 14 gauge steel legs. The shelf is divided into three equal sections for the storage of welding rods. Drawer includes padlock tab and small parts tray.Dimensions 36in W x 36in D x 34in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.