
Arc Welding Bench with See-Thru Shield and Drawer, 36 in W x 34 in H x 36 in D, Gray
Mfr # AW-3636-WS-DR
Zoro # G222715260
product price:Â $825.99
/eaKey Features
Color
Gray
Overall Width
36 in
Material
Steel
Finish
Powder coat
Overall Height
68 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AW-3636-WS-DR
Zoro #
G222715260
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Height
68 in
Overall Depth
36 in
Details
Color
Gray
Material
Steel
Finish
Powder coat
Item
Welding Bench
Description
All welded steel, Heavy Duty Arc Welding Bench with Drawer and 34in tall see-thru filters on 3 sides allowing for safe observation. Overall height with shields is 68in H. This arc welding bench is constructed of a 12 gauge steel top. 14 gauge steel legs. The shelf is divided into three equal sections for the storage of welding rods. Drawer includes padlock tab and small parts tray.Dimensions 36in W x 36in D x 34in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.