Arc Welding Bench with See-Thru Shield and Drawer, 36 in W x 34 in H x 36 in D, Red

  • Mfr # AW-3636-WS-DR

  • Zoro # G322718390


product price:  $850.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Includes
Welding Shield w/ Window
Overall Depth
36 in
Color
Red
Finish
Powder coat
Drawer Load Rating
100 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AW-3636-WS-DR
Zoro #
G322718390
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
36 in
Drawer Width
13.75 in
Overall Height
68 in
Drawer Height
5
Drawer Depth
16.25 in
Overall Width
36 in

Details

Includes
Welding Shield w/ Window
Color
Red
Item
Welding Bench
Finish
Powder coat
Drawer Load Rating
100 lbs
Assembled/Unassembled
Unassembled
Material
Steel
Number of Drawers
1

Description

All welded steel, Heavy Duty Arc Welding Bench with Drawer and 34in tall see-thru filters on 3 sides allowing for safe observation. Overall height with shields is 68in H. This arc welding bench is constructed of a 12 gauge steel top. 14 gauge steel legs. The shelf is divided into three equal sections for the storage of welding rods. Drawer includes padlock tab and small parts tray.Dimensions 36in W x 36in D x 34in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.