Zoro Homepage

Arc Welding Bench with Solid Shield, 36x36x18, Black

  • Mfr # AW-3636-S-DR

  • Zoro # G422737147


product price: $797.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Drawer Width
13.75 in
Drawer Depth
16.25 in
Drawer Height
5
Color
Black
Overall Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW-3636-S-DR
Zoro #
G422737147
UPC #
-
Country of Origin
United States

Dimensions

Drawer Width
13.75 in
Drawer Depth
16.25 in
Drawer Height
5
Overall Depth
36 in
Overall Height
68 in
Overall Width
36 in

Details

Color
Black
Item
Welding Bench
Includes
Welding Shield
Finish
Powder coat
Assembled/Unassembled
Unassembled
Drawer Load Rating
100 lbs
Material
Steel
Number of Drawers
1

Description

All welded steel, Heavy Duty Arc Welding Bench with Drawer and 34in tall solid Shields on 3 sides. Overall height with shields is 68in H. This arc welding bench is constructed of a 12 gauge steel top. 14 gauge steel legs. The shelf is divided into three equal sections for the storage of welding rods. Drawer includes padlock tab and small parts tray.Dimensions 36in W x 36in D x 34in H. Powder Coat finish.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.