Zoro Homepage

Arc Welding Bench with Solid Shield, 36x36x18, Gray

  • Mfr # AW-3636-S-DR

  • Zoro # G122715971


product price: $797.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Gray
Finish
Powder coat
Overall Depth
36 in
Overall Width
36 in
Overall Height
68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW-3636-S-DR
Zoro #
G122715971
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
36 in
Overall Width
36 in
Overall Height
68 in

Details

Color
Gray
Finish
Powder coat
Material
Steel
Item
Welding Bench

Description

All welded steel, Heavy Duty Arc Welding Bench with Drawer and 34in tall solid Shields on 3 sides. Overall height with shields is 68in H. This arc welding bench is constructed of a 12 gauge steel top. 14 gauge steel legs. The shelf is divided into three equal sections for the storage of welding rods. Drawer includes padlock tab and small parts tray.Dimensions 36in W x 36in D x 34in H. Powder Coat finish.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.