
Athletic Gear Locker, 24 in W x 72 in H x 18 in D, 2 Drawers, Perforated Door, Light Blue
Mfr # GL-2472-18-DR2-D
Zoro # G022719574
product price:Â $858.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Color
Light Blue
Locker Material
Welded Steel
Overall Width
24
Opening Width
22"
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GL-2472-18-DR2-D
Zoro #
G022719574
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24
Opening Width
22"
Overall Depth
18
Opening Height
54"
Opening Depth
17"
Overall Height
72
Details
Color
Light Blue
Item
Athletic Gear Locker
Locker Material
Welded Steel
Finish
Powder Coat
Locker Handle Type
Recessed T-Handle
Assembled/Unassembled
Assembled
Includes
Coat Rod, 2 Hooks, Drawers, Door
Locker Configuration
Coat Rod, 2 Hooks, Drawers, Door
Number of Openings
1
Locker Lock Type
Cylinder Lock
Locker Door Type
Perforated
Description
All welded steel, Heavy Duty Security Gear Locker with Perforated Door and 2 Drawers. Perforated sides for ventilation. Includes full width coat rod, 2 coat hooks, and 2 drawers size 18-1/2in W x 16-3/4in D x 4-1/2in H and 18-1/2in W x 16-3/4in D x 10-1/4in H. Reinforced perforated door with recessed T-handle and 2 keys. Locker dimensions 24in W x 18in D x 72in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.