
Athletic Gear Locker, 24 in W x 72 in H x 18 in D, 2 Drawers, Perforated Door, Red
Mfr # GL-2472-18-DR2-D
Zoro # G022716917
product price:Â $858.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Color
Red
Overall Depth
18
Opening Depth
17"
Locker Handle Type
Recessed T-Handle
Locker Lock Type
Cylinder Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GL-2472-18-DR2-D
Zoro #
G022716917
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
18
Opening Depth
17"
Overall Height
72
Opening Width
22"
Overall Width
24
Opening Height
54"
Details
Color
Red
Locker Handle Type
Recessed T-Handle
Locker Lock Type
Cylinder Lock
Includes
Coat Rod, 2 Hooks, Drawers, Door
Locker Door Type
Perforated
Number of Openings
1
Item
Athletic Gear Locker
Finish
Powder Coat
Locker Material
Welded Steel
Locker Configuration
Coat Rod, 2 Hooks, Drawers, Door
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Security Gear Locker with Perforated Door and 2 Drawers. Perforated sides for ventilation. Includes full width coat rod, 2 coat hooks, and 2 drawers size 18-1/2in W x 16-3/4in D x 4-1/2in H and 18-1/2in W x 16-3/4in D x 10-1/4in H. Reinforced perforated door with recessed T-handle and 2 keys. Locker dimensions 24in W x 18in D x 72in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.