Athletic Gear Locker, 24 in W x 72 in H x 18 in D, 2 Drawers, Putty

  • Mfr # GL-2472-18-DR2

  • Zoro # G422715725


product price:  $690.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Putty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GL-2472-18-DR2
Zoro #
G422715725
UPC #
-
Country of Origin
United States

Details

Color
Putty

Description

All welded steel, Heavy Duty Open Security Gear Locker with 2 Drawers. Perforated sides for ventilation. Includes full width coat rod, 2 coat hooks, and 2 drawers size 18-1/2in W x 16-3/4in D x 4-1/2in H and 18-1/2in W x 16-3/4in D x 10-1/4in H. Locker dimensions 24in W x 18in D x 72in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.