
Athletic Gear Locker, 24 in W x 72 in H x 18 in D, 4 in Legs, Black
Mfr # GL-2472-18-L
Zoro # G522737733
product price:Â $433.99
/eaKey Features
Overall Width
24
Color
Black
Overall Height
76
Overall Depth
18
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GL-2472-18-L
Zoro #
G522737733
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24
Overall Height
76
Overall Depth
18
Opening Width
22"
Opening Height
54"
Opening Depth
17"
Details
Color
Black
Item
Athletic Gear Locker
Finish
Powder Coat
Locker Material
Welded Steel
Assembled/Unassembled
Assembled
Includes
Coat Rod, 2 Hooks, Legs
Number of Openings
1
Locker Configuration
Coat Rod, 2 Hooks, Legs
Description
All welded steel, Heavy Duty Open Security Gear Locker with 4in Legs. Perforated sides for ventilation. Includes full width coat rod, 2 coat hooks. 24in W x 18in D x 76in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.