Athletic Gear Locker, 24 in W x 72 in H x 18 in D, 4 in Legs, Red

  • Mfr # GL-2472-18-L

  • Zoro # G822717787


product price:  $433.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Red
Overall Depth
18
Locker Material
Welded Steel
Finish
Powder Coat
Overall Width
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL-2472-18-L
Zoro #
G822717787
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
18
Overall Width
24
Overall Height
76
Opening Width
22"
Opening Height
54"
Opening Depth
17"

Details

Color
Red
Locker Material
Welded Steel
Finish
Powder Coat
Item
Athletic Gear Locker
Assembled/Unassembled
Assembled
Includes
Coat Rod, 2 Hooks, Legs
Locker Configuration
Coat Rod, 2 Hooks, Legs
Number of Openings
1

Description

All welded steel, Heavy Duty Open Security Gear Locker with 4in Legs. Perforated sides for ventilation. Includes full width coat rod, 2 coat hooks. 24in W x 18in D x 76in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.