Athletic Gear Locker, 24 in W x 72 in H x 18 in D, Black

  • Mfr # GL-2472-18

  • Zoro # G222737033


product price:  $419.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Black
Locker Handle Type
Recessed T-Handle
Locker Material
All Welded Steel
Assembled/Unassembled
Assembled
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GL-2472-18
Zoro #
G222737033
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Height
72 in
Overall Depth
18 in

Details

Color
Black
Locker Handle Type
Recessed T-Handle
Locker Material
All Welded Steel
Assembled/Unassembled
Assembled
Finish
POWDER COAT
Item
Athletic Locker

Description

All welded steel, Heavy Duty Open Security Gear Locker. Perforated sides for ventilation. Includes full width coat rod, 2 coat hooks. 24in W x 18in D x 72in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.