Athletic Gear Locker, 24 in W x 72 in H x 18 in D, Foot Locker, 4 in Legs, Black

  • Mfr # GL-2472-18-FL

  • Zoro # G022737189


product price:  $546.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Width
24
Overall Depth
18
Overall Height
76
Opening Width
22 in
Opening Depth
17 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GL-2472-18-FL
Zoro #
G022737189
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24
Overall Depth
18
Overall Height
76
Opening Width
22 in
Opening Depth
17 in
Opening Height
41.688 in

Details

Item
Athletic Gear Locker
Locker Configuration
Coat Rod, 2 Hooks, Footlocker, Legs
Number of Openings
1
Assembled/Unassembled
Assembled
Locker Material
Steel
Color
Black
Finish
Powder Coated
Includes
Coat Rod, 2 Hooks, Footlocker, Legs

Description

All welded steel, Heavy Duty Open Security Gear Locker with 4in Legs and Bottom Lockable Foot Locker. Perforated sides for ventilation. Foot Locker with Padlock hasp. Includes full width coat rod, 2 coat hooks. 24in W x 18in D x 76in H. Powder Coat finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.