
Athletic Gear Locker, 24 in W x 72 in H x 18 in D, Foot Locker, Putty
Mfr # GL-2472-18-F
Zoro # G422714865
product price:Â $531.99
/eaKey Features
Overall Depth
18
Overall Height
72
Overall Width
24
Assembled/Unassembled
Assembled
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GL-2472-18-F
Zoro #
G422714865
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
18
Overall Height
72
Overall Width
24
Opening Depth
17"
Opening Width
22"
Opening Height
41.688"
Details
Item
Athletic Gear Locker
Assembled/Unassembled
Assembled
Finish
Powder Coat
Locker Material
Welded Steel
Includes
Coat Rod, 2 Hooks, Footlocker
Color
Putty
Number of Openings
1
Locker Configuration
Coat Rod, 2 Hooks, Footlocker
Description
All welded steel, Heavy Duty Open Security Gear Locker with Bottom Lockable Foot Locker. Perforated sides for ventilation. Includes full width coat rod, 2 coat hooks. 24in W x 18in D x 72in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.