Athletic Gear Locker, 24 in W x 72 in H x 18 in D, Gray

  • Mfr # GL-2472-18

  • Zoro # G622718847


product price:  $419.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Locker Material
ALL WELDED STEEL
Finish
POWDER COAT
Locker Door Type
Perforated
Overall Depth
18 in
Overall Height
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GL-2472-18
Zoro #
G622718847
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Height
72 in
Overall Width
24 in

Details

Locker Material
ALL WELDED STEEL
Finish
POWDER COAT
Locker Door Type
Perforated
Item
Athletic Locker
Color
GRAY

Description

All welded steel, Heavy Duty Open Security Gear Locker. Perforated sides for ventilation. Includes full width coat rod, 2 coat hooks. 24in W x 18in D x 72in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.