
Athletic Gear Locker, 24 in W x 72 in H x 18 in D, Light Blue
Mfr # GL-2472-18
Zoro # G522715953
product price: $419.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Width
24 in
Color
Light Blue
Locker Handle Type
Recessed T-Handle
Finish
POWDER COAT
Locker Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GL-2472-18
Zoro #
G522715953
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Depth
18 in
Overall Height
72 in
Details
Color
Light Blue
Locker Handle Type
Recessed T-Handle
Finish
POWDER COAT
Locker Material
All Welded Steel
Assembled/Unassembled
Assembled
Item
Athletic Locker
Description
All welded steel, Heavy Duty Open Security Gear Locker. Perforated sides for ventilation. Includes full width coat rod, 2 coat hooks. 24in W x 18in D x 72in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.