Athletic Gear Locker, 24 in W x 72 in H x 18 in D, Perforated Door, Foot Locker, Light Blue

  • Mfr # GL-2472-18-DF

  • Zoro # G422717811


product price:  $685.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Light Blue
Number of Openings
1
Locker Lock Type
Cylinder Lock
Locker Handle Type
Recessed T-Handle
Opening Depth
17"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GL-2472-18-DF
Zoro #
G422717811
UPC #
-
Country of Origin
United States

Dimensions

Opening Depth
17"
Opening Height
41.688"
Opening Width
22"
Overall Height
72
Overall Depth
18
Overall Width
24

Details

Color
Light Blue
Number of Openings
1
Locker Lock Type
Cylinder Lock
Locker Handle Type
Recessed T-Handle
Assembled/Unassembled
Assembled
Locker Material
Welded Steel
Finish
Powder Coat
Locker Door Type
Perforated
Locker Configuration
Coat Rod, 2 Hooks, Door, Footlocker
Includes
Coat Rod, 2 Hooks, Door, Footlocker
Item
Athletic Gear Locker

Description

All welded steel, Heavy Duty Security Gear Locker with Perforated Door & Bottom Lockable Foot Locker. Perforated sides for ventilation. Includes full width coat rod, 2 coat hooks. Reinforced perforated door with recessed T-handle and 2 keys. 24in W x 18in D x 72in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.